Shop All Individual & Bulk O-Rings
Bsc Preferred
Fast-Travel Flange O-Ring 3/16-42.7 Thread for Ultra-Precision Lead Screw
Mfr # 6642K67
Zoro # G011428173
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6642K67
- Zoro # G011428173
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Overall Length | 1" |
Nominal Width | 1" |
Description
Multiple thread channels also known as thread starts create faster linear travel than lead screws with a single thread start. Operating with less backlash play than Precision Acme Lead Screws and Nuts these lead screws and nuts provide increased nut life and more reliable movement in automated systems. All components are corrosion resistant for use in harsh environments. To ensure compatibility select components that have the same thread type thread size and number of thread starts.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.Flange nuts with wear-compensating internal O-ring or wear-compensating spring maintain a tight fit even when their threads begin to wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT WL-50-C)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE35)
- BSC PREFERRED 18-8 Stainless Steel Sealing Flat Head Buna-N O-Ring 2-56 Thread 1/4 L 82 Deg Countersink, 10PK (98070A133)
- DANCO 5/8 in. D X 7/16 in. D Rubber O-Ring (35726B)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK100 (1RHG7)
- ZORO SELECT O-Ring, Dash 024, Viton, 0.07 In., PK50 (U38871.006.0112)
- STERLING SEAL & SUPPLY 202 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT202X1000)
- USA INDUSTRIALS Viton O-Ring, Dash 230, PK2 (ZUSAV70230)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 014, PK100 (ZUSAH90014)
- Bsc Preferred Individual & Bulk O-Rings