Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Fast-Travel Flange Ball Nut 1-1/2-2 Thread for Ball Screw
Mfr # 3405N143
Zoro # G511458014
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3405N143
- Zoro # G511458014
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 3" |
Width | 3" |
Description
Multiple thread channels also known as thread starts create faster linear travel than ball screws with a single thread start. Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. To ensure compatibility select components that have the same thread size and number of thread starts. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Black-oxide alloy steel ball nuts have mild corrosion resistance.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/2 V COUP, 1-1/2 F-NPTF 316SS, (P-12VF12-SS-ELS)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- ENERPAC Gasket, Reservoir (DC4027167)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- NOOK Screw, 11076 (11076)
- KURODA 25MM BALL SCREW (GY2505ES-CTLR-0300X0186-CAY)
- NOOK Screw, 91105 (91105)
- DEFLECTO WORM DRIVE CLAMP 2PK (MCX4/4)
- MILWAUKEE TOOL PULLEY GUARD FRONT (ML28-41-0510)
- Bsc Preferred Linear Motion