Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Fast-Travel Flange 9/64-20.8 Thread Size for Ultra-Precision Lead Screw
Mfr # 6642K23
Zoro # G511459288
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6642K23
- Zoro # G511459288
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 1" |
Width | 1" |
Description
Multiple thread channels also known as thread starts create faster linear travel than lead screws with a single thread start. Operating with less backlash play than Precision Acme Lead Screws and Nuts these lead screws and nuts provide increased nut life and more reliable movement in automated systems. All components are corrosion resistant for use in harsh environments. To ensure compatibility select components that have the same thread type thread size and number of thread starts.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100137)
- CAMPBELL HAUSFELD Air Compressor, 30 gal., 2 Stage (CE1000)
- MACNAUGHT Safety Locking Grease Coupler (KYPLUS)
- EKLIND 4mm Ball Hex-L® Key (18608)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THK Rolled Shaft Only 50mm 1000mm Ball Screw (TS5016+1000L)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- ISEL 25mm Diameter Ball screw accessories (213700 9003)
- ISEL 20mm Diameter Ball screw accessories (21601)
- Bsc Preferred Linear Motion