Shop All Wire Terminals
Bsc Preferred
F2 To F1 Terminal Adapter - Single Piece
Mfr # AJC-SLA-F2-F1-Single
Zoro # G912395017
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-SLA-F2-F1-Single
- Zoro # G912395017
- Country of Origin Multiple
- Category Wire Terminals
Description
Info1 PieceConvert .250 in. F2 terminals to .187 in. F1 terminalsThe terminal adapters slip right on to the battery terminal and will create a perfect fit your batteryTerminal adapter can be used on all Sealed Lead Acid SLA batteries with slide-on connectorsF2 and F1 are also referred to as T2 and T1Warranty: 12 MonthsFAQsWhat are the dimensions of the AJC F1 To F2 Terminal Adapters 50 Piece Pack?The dimensions are L 6 x W4 x H 1 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55 °C, 120/240V AC, 240/480V AC (MT0075M)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- GARDNER BENDER Term Ring Crimp 16-14Awg Blue (21-1055)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Red (WNUT-76-RD-100)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- Bsc Preferred Wire Connectors & Disconnects