Shop All Wire Terminals
Bsc Preferred
F1 To F2 Terminal Adapter - Single Piece
Mfr # AJC-SLA-F1-F2-Single
Zoro # G412394930
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-SLA-F1-F2-Single
- Zoro # G412394930
- Country of Origin Multiple
- Category Wire Terminals
Description
Info1 PieceConvert .187 in F1 terminals to .250 in F2 terminalsThe terminal adapters slip right on to the battery terminal and will create a perfect fit your batteryTerminal adapter can be used on all Sealed Lead Acid SLA batteries with slide-on connectorsF1 and F2 are also referred to as T1 and T2Warranty: 12 MonthsFAQsWhat are the dimensions of the AJC F1 To F2 Terminal Adapters 50 Piece Pack?The dimensions are L 6 x W4 x H 1 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- OMRON Proximity Sensor, Capacitive, 18mm, NO (E2K-X8MY1)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 16-14G Wire PK10 (12164PK)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- Bsc Preferred Wire Terminals