Shop All Automotive Batteries
Bsc Preferred
eZip E-750 12V 12Ah Electric Scooter Replacement Battery
Mfr # AJC-D12S-V-2-254703
Zoro # G912404108
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D12S-V-2-254703
- Zoro # G912404108
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with eZip E-750 Electric Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by eZipSpecsReplacement BatteriesPart # AJC-D12SVoltage: 12V 12 Volts Capacity: 12AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 3.9 inHeight 3.78 inWeight: 8.3 lbsView Battery Specifications ResourcesReplacing Your Electric Scooter BatteryBenefits of Replacement BatteriesElectric Scooter AGM Battery CareView Electric Scooter Battery ResourcesFAQsWhat is the best replacement battery for the eZip E-750 12V 12Ah Electric Scooter Battery?The AJC-D12S-V-2-254703 is the best replacement battery for the eZip E-750 12V 12Ah Electric Scooter Battery. What are the dimensions of the eZip E-750 12V 12Ah Electric Scooter Replacement Battery?The dimensions are L 5.94 x W3.9 x H 3.78 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front, Rear, and Rear Floorliners, 44607-1-2-5 (44607-1-2-5)
- HOT SHOTS For Diesel, Boosts Cetane Up To 7 Points, Treats 3200 Gallons Of Diesel Fuel For Premium Dose (HSSEDT01G)
- EZRED WINDSHIELD WSHR FLUID TESTER (EZS104)
- MAYHEW Dominator Pry Bar, 31" (MAY60148)
- POWERSTAR PowerStar PM20L-BS-HD-097 2006-2005 Harley Davidson FLSTN Softail Deluxe Battery (PM20L-BS-HD-097)
- XS POWER 12V BCI GROUP 48 AGM BATTERY, MAX AMPS 3,000A, CA: 815 AH: 60, 2000W / 3000W (D4800)
- PLUGIT Deep Cycle Dual Purpose Marine Battery - Group Size 27 (PL3355945)
- ILC Replacement For SATURN SL2 L4 19L 525CCA YEAR 2002 BATTERY (SL2 L4 1.9L 525CCA YEAR: 2002 BATTERY:)
- ILB GOLD Replacement For Polaris, WvStd., Year 2017 Battery (WV(STD.) YEAR 2017 BATTERY)
- ILB GOLD Lithium Battery, Replacement For Battery Tender, Btl09A150Cw (BTL09A150CW)
- BANSHEE Banshee 27M-Banshee-02 12V Deep Cycle Marine Battery Group - Size 27 (27M-Banshee-02)
- Bsc Preferred Automotive Batteries