Shop All Sealed Lead Acid Batteries
Bsc Preferred
EZ Way EZ Smart Lift EZ Smart Stand 12V 5Ah Medical Replacement Battery
Mfr # AJC-D5S-J-2-189917
Zoro # G812413804
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-J-2-189917
- Zoro # G812413804
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Description
Replacement compatible with Pulse EM-1000 Electric Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by PulseSpecsReplacement BatteriesPart # AJC-D5SVoltage: 12V 12 Volts Capacity: 5AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.6 lbsView Battery Specifications ResourcesReplacing Your Electric Scooter BatteryBenefits of Replacement BatteriesElectric Scooter AGM Battery CareView Electric Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Pulse EM-1000 12V 5Ah Electric Scooter Battery?The AJC-D5S-F2-V-2-253339 is the best replacement battery for the Pulse EM-1000 12V 5Ah Electric Scooter Battery. What are the dimensions of the Pulse EM-1000 12V 5Ah Electric Scooter Replacement Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for ONEAC ONEXBC - 2 Pack (ML10-12MP2311913846134)
- RAYOVAC Rayovac, ALKALINE AAA BATTERIES, 60/PACK (82460PPK)
- BATTERY CLERK AJC® Sentry Lite 640 6V 4.5Ah Emergency Light Battery (640-Sentry-Lite-6V-4.5Ah-ELB)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 600 YFV600FW Grizzly 1998-2001 (YTX20L-BS174)
- BSC PREFERRED ADI 412OEC 12V 8Ah Emergency Light Replacement Battery (AJC-D8S-V-0-186993)
- BSC PREFERRED Japan PE12V24 12V 26Ah Sealed Lead Acid Replacement Battery (AJC-D26S-J-0-254051)
- BSC PREFERRED CSB GH1213 12V 1.3Ah Sealed Lead Acid Replacement Battery (AJC-D1.2S-A-1-155688)
- BSC PREFERRED CSB GP1272F2 12V 8Ah UPS Replacement Battery (AJC-D8S-M-0-125337)
- BSC PREFERRED Eaton 9PX1000RT 12V 9Ah UPS Replacement Battery (AJC-D9S-F2-V-3-262782)
- BSC PREFERRED Value Box Truck with Remote Control 12V 7Ah Ride-On Toy Replacement Battery (AJC-D7S-I-0-251540)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- Bsc Preferred Sealed Lead Acid Batteries