Shop All Thread Insert Tools
Bsc Preferred
Extraction Tool for 6-32 Thread Size Helical Insert without Prong
Mfr # 91049A637
Zoro # G811509409
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Shank Height 0.5"
- Shank Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91049A637
- Zoro # G811509409
- Country of Origin China
- Category Thread Insert Tools
Dimensions
Length | 6" |
Shank Height | 0.5" |
Shank Width | 1" |
Description
Thread these tools into an insert and turn counterclockwise to extract.Tools with a hollow handle store the tip.Replacement tips sold separately come with one removal tip two pins and two springs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- DRILL AMERICA m33x1.5 HSS Metric Hand Tap (DWTSMT33X1.5)
- PROTO 3/8" Drive, SAE 2-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4988CF)
- BSC PREFERRED Installation Tool for 0-80 Thread Size Helical Insert without Prong (91049A103)
- RECOIL Key-Locking Insert Installation Tool - #10, M5 (72190)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY13)
- HARVEY Oil Thread Cutting 1/2Pt Clear (016035)
- MARSON Mandrel, 1/4-20, Steel (39258)
- Bsc Preferred Fastening Tools