Shop All Set Screws
Bsc Preferred
Extra-Long Extended-Tip Set Screw Black Oxide Alloy Steel 1/2-13 Thread 2 Long
Mfr # 95289A646
Zoro # G811429158
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95289A646
- Zoro # G811429158
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 2" |
Description
Also known as full dog-point set screws the tip is twice as long as the tip on other extended-tip set screws for greater engagement in deep mating holes. Length listed is the overall length.Black-oxide alloy steel set screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04103)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 8mm L, PK100 (M07810.060.0008)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/2 in L, Steel Body, 10 PK (932506)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 20 mm Shaft Dia (DSH-20SA)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw M20 x 2.5 mm Thread 80 mm Long (91390A638)
- BSC PREFERRED Extra-Long Extended-Tip Set Screw 3/8-24 Thread Size 1 Long (95289A165)
- BSC PREFERRED 18-8 Stainless Steel Hollow-Lock Set Screws 5/8-11 Thread 5/16 Long (91318A714)
- BSC PREFERRED Alloy Steel Cone-Point Set Screws Black Oxide 8-36 Thread Size 3/16 Long, 10PK (92695A739)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 10-32 Thread 3/8 Long, 25PK (94355A335)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black-Oxide 12-24 Thread 5/16 Long, 10PK (91375A271)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x7/16, PK100 (U07840.037.0043)
- Bsc Preferred Set Screws