Bsc Preferred

Externally Threaded Nut with M8 x 2.00 mm Thread for Fast-Travel Ultra-Precision Lead Screw


product price: $63.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 0.75"
  • Width 0.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 0.75"
Width 0.5"

Description

Multiple thread channels also known as thread starts create faster linear travel than lead screws with a single thread start. Operating with less backlash play than Metric Precision Acme Lead Screws and Nuts these lead screws and nuts provide increased nut life and more reliable movement in automated systems. To ensure compatibility select components that have the same thread type thread size thread pitch and number of thread starts.Nuts are acetal plastic; they have good wear and corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.