Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Externally-Threaded Nut with 1-1/2-4 Right-Hand Thread for Ball Screw
Mfr # 3405N077
Zoro # G511457963
product price: $1,478.99
/ea
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3405N077
- Zoro # G511457963
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 3" |
Width | 3" |
Description
Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. Also known as single-start ball screws and nuts they have a single thread that runs the length of the screw. They operate with more torque than fast-travel ball screws and nuts. To ensure compatibility select components that have the same thread direction and size. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.Secure a way wiper on the end of a ball nut to sweep chips and other contaminants out of the way as it moves across the ball screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M750 (5M750)
- DYNABRADE Hang Plate (97165)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03554, Return Line, 10 micron, Outside-In (MF0062273)
- IKO Flexible Nozzle, Screw fitting, #SNM1020 (SNM1020)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF206-20)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- THK Rolled Shaft Only 50mm 1000mm Ball Screw (TS5016+1000L)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- Bsc Preferred Linear Motion