Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Externally Threaded Ball Nut with 5/8-6 Thread for Self-Stopping Ball Screw
Mfr # 2385N14
Zoro # G211458161
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 2385N14
- Zoro # G211458161
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 2" |
Width | 2" |
Description
Keep your ball screw spinning without the ball nut damaging your systema clutch-like collar inside the ball nut prevents it from travelling past the stop pins. Install the included stop pins anywhere along the length of the ball screw by drilling a hole in the valley of the threads also known as the root and pressing in the stop pin. When the collar meets the stop pin the ball nut disengages from the threads and begins to idle. To start the ball nut travelling again spin the ball screw in the opposite direction. All components are black-oxide steel and have mild corrosion resistance. To ensure compatibility select components that have the same thread size. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 10/32In, 24VDC (S5SSMB-1)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- TRITAN Metric Tapered Roller Bearing, 90mm Bore Dia., 160mm Outside Dia., 32.5mm Width (30218)
- CHICAGO PNEUMATIC Socket Retaining Kit 3/8 In. R (2050556893)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- NOOK Screw, 91105 (91105)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Top Pattern, 1" Od (STC-100-180T)
- ISEL 16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing (216504 0001)
- Bsc Preferred Ball Screw Flanges & End Blocks