Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
External-Thread Ball Nut with 5/8-5 Left-Hand Thread for Ball Screw
Mfr # 3405N082
Zoro # G311458160
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 3405N082
- Zoro # G311458160
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 2" |
Width | 2" |
Description
Internal ball bearings provide smooth low-friction travel in applications that require high speeds accurate positioning and repeatable movement. Also known as single-start ball screws and nuts they have a single thread that runs the length of the screw. They operate with more torque than fast-travel ball screws and nuts. To ensure compatibility select components that have the same thread direction and size. Ball nuts are furnished with a tube to keep ball bearings in place. Do not remove the tube until you are ready to install the nuts onto the screws.Travel distance per turn also known as screw lead is the distance a ball nut moves with one revolution of the ball screw.Secure a way wiper on the end of a ball nut to sweep chips and other contaminants out of the way as it moves across the ball screw.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Blue (IGBL03830-50-G)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray (100504)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Bottom Pattern, 1" Od (STC-100-180B)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- Bsc Preferred Linear Motion