Shop All Hex Head Cap Screws
Bsc Preferred
External Hex Head Drilling Screws for Metal Resistant Steel No 12 Size 1.5 L No 5 Drill Tip, 25PK
Mfr # 91324A591
Zoro # G611407776
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91324A591
- Zoro # G611407776
- Country of Origin China
- Category Hex Head Cap Screws
Description
These steel screws have corrosion-resistant finishes. A hex head provides a secure grip with a wrench and a flange reduces the risk of crushing thin metal. They save you time and effort by drilling their own holes and fastening in a single operation. Length is measured from under the flange. Head height includes the flange.Corrosion-resistant-coated steel screws are more corrosion resistant than zinc-plated screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET SmartKey Security Learn Tool (20622 LEARN TOOL SMT STL)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (K2028-3)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-253)
- BSC PREFERRED 316 Stainless Steel Hex Drive Flat Head Screw 82°Countersink Angle 3/4-10 Thread Size 2-1/2 Long (90585A967)
- BSC PREFERRED Heavy Hex Head Screw for Structural Application Galvanized Grade A325 Steel 1-8 Thread Size 4Long (91583A241)
- BSC PREFERRED Bronze Hex Head Screw 5/8-11 Thread 2-1/4 Long (93516A753)
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 35 mm Long, 5PK (93635A428)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 7/8-14 Thread Size 1-1/2 Long (92240A254)
- BSC PREFERRED 18-8 Stainless Steel Flanged Hex Head Screws for Sheet Metal Number 14 Size 1 Long, 25PK (90286A315)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.062.0500)
- Bsc Preferred Hex Head Cap Screws