Shop All Hex Head Cap Screws
Bsc Preferred
External Hex Head Drilling Screws for Metal Corrosion-Resistant Steel 5/16 Size 1 Long, 25PK
Mfr # 91324A106
Zoro # G311409285
product price: $24.69
/pk 25, $0.99/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91324A106
- Zoro # G311409285
- Country of Origin China
- Category Hex Head Cap Screws
Description
These steel screws have corrosion-resistant finishes. A hex head provides a secure grip with a wrench and a flange reduces the risk of crushing thin metal. They save you time and effort by drilling their own holes and fastening in a single operation. Length is measured from under the flange. Head height includes the flange.Corrosion-resistant-coated steel screws are more corrosion resistant than zinc-plated screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.050.0800)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 1/4-20 Thread Size 2-1/2 Long, 10PK (91253A556)
- BSC PREFERRED JIS High-Strength Steel Flanged Hex Head Screw M5 x 0.8 mm Thread 25 mm Long, 5PK (95735A516)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 3/8-16 Thread Size 1-3/4 Long Partially Threaded, 10PK (92198A630)
- BSC PREFERRED Heavy Hex Head Screw for Structural Appl. Galvanized Grade A325 ST 1-1/4-7 Thread Size 3 Long (91583A302)
- BSC PREFERRED Metric Hex Head Extended-Tip Set Screw M6 x 1 mm Thread Size 20 mm Long, 10PK (3638N113)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M7 x 1 mm Thread 10 mm Long, 25PK (91280A977)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N01060.043.0350)
- Bsc Preferred Hex Head Cap Screws