Shop All Inspection Gloves
Bsc Preferred
ESD Uncoated Nylon Gloves - Extra Large, 12PK
Mfr # S-15356X
Zoro # G011109638
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-15356X
- Zoro # G011109638
- Country of Origin Korea, Republic of
- Category Inspection Gloves
Description
Reduced static build-up on glove surface improves performance in electronicase assembly. Electrostatic Dissipative ESD yarns blended with low lint nylon; Seamless knit gloves for great dexterity; Hand wash with mild soap or detergent - hang to dry; Polyurethane coatings offer great puncture and abrasion resistance along with excellent tactile sensitivity. This product is equivalent to part number: S-15356X. Sold in a quantity of 12 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 4XL (46111301XXXXL)
- DUNLOP Size 13 Men's Steel Rubber Boot, Green (8701200)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (BL-XL)
- PARTNERS BRAND Nylon Inspection Gloves 40 Denier, Men's Xlarge, White, 12 Pairs/Case (GLV1053XL)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- MCR SAFETY Cotton Inspectors Gloves, White, Large, 12PK (8614C)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, Medium (GL4503T)
- PIP Disposable Glove Liners, White, PK12 (97-500I)
- PARTNERS BRAND Cotton Inspection Gloves, 2.5 oz., Large, White, 12 Pairs/Case (GLV1013L)
- PIP Inspection Gloves, PK12 (97-520)
- Bsc Preferred Inspection Gloves