Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
End Support for Lead and Ball Screws for Radial Loads 1-3/16 ID
Mfr # 60755K933
Zoro # G511458243
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 60755K933
- Zoro # G511458243
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 6" |
Width | 4" |
Description
A set of ball bearings reduces friction and secures the end of a ball or lead screw. Note: The end of your ball or lead screw must be machined before installing it into an end support.End supports for radial loads handle loads perpendicular to the lead screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 17.5 MFD, 440V, Round (2MEG9)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2C-E)
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS32 3/4)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- MILWAUKEE TOOL PULLEY GUARD FRONT (ML28-41-0510)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- EKLIND 4mm Ball Hex-L® Key (18608)
- NOOK Screw, 91076 (91076)
- NOOK Screw, 12105 (12105)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF208-24)
- Bsc Preferred Ball Screw Flanges & End Blocks