Bsc Preferred

Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 8-32 Thread 5/16 Long, 25PK


product price: $16.75
/pk 25, $0.67/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 0.25"
  • Length 1"
  • Depth 0.2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.25"
Length 1"
Depth 0.2"

Description

The green color identifies these as grounding screws. They have a flange that provides a wide flat surface for making solid electrical connections. Screws cut threads in drilled holes as theyre turned so they require less driving torque and cause less stress on your material than thread forming screws. Length is measured from under the flange. Head height includes the flange.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.