Shop All Wire Connectors
Bsc Preferred
Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 8-32 Thread 1/4 Long, 25PK
Mfr # 92597A700
Zoro # G211458093
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 1"
- Depth 0.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92597A700
- Zoro # G211458093
- Country of Origin China
- Category Wire Connectors
Dimensions
Width | 0.5" |
Length | 1" |
Depth | 0.2" |
Description
The green color identifies these as grounding screws. They have a flange that provides a wide flat surface for making solid electrical connections. Screws cut threads in drilled holes as theyre turned so they require less driving torque and cause less stress on your material than thread forming screws. Length is measured from under the flange. Head height includes the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, C Curve (M9F22463)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- GAMPAK COUPLE EMT/FLEX 1/2-3/8"" (49279)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-24 Thread 3/8 Long, 25PK (92597A900)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 8-32 Thread 1/2 Long, 25PK (92597A300)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 1/4 Long, 25PK (92597A120)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 3/4 Long, 25PK (92597A140)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 8-32 Thread 5/16 Long, 25PK (92597A800)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 8-32 Thread 3/8 Long, 25PK (92597A201)
- DRYCONN Small Waterproof Wire Connector, PK500 (62150)
- Bsc Preferred Wire Connectors & Disconnects