Shop All Cordless Tool Accessories
Bsc Preferred
EGO CS1800 CS1800E CS1804 HT2400 LB4800 LB5804 LM1701E Garden Tool Repl. Battery
Mfr # CS-EHT400PX
Zoro # G612421337
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-EHT400PX
- Zoro # G612421337
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
Replacement compatible with Craftsman 917.276813 U1R Lawn Mower and Tractor Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersUL Recognized ComponentBuy with confidence. Our batteries are backed by easy 30-day returns and 6-month warrantyDisclaimer: Our products are not affiliated with or authorized by CraftsmanSpecsReplacement BatteriesPart # AJC-U1R-300BCI Group: U1RVoltage: 12V Cold Cranking Amps: 300Terminals: NBChemistry: Sealed Lead Acid AGMLength 7.76 inWidth 5.12 inHeight 6.7 inWeight: 14 lbsView Battery Specifications ResourcesReplacing Your Lawn Mower and Tractor BatteryBenefits of Replacement BatteriesLawn Mower and Tractor AGM Battery CareView Lawn Mower and Tractor Battery ResourcesFAQsWhat is the best replacement battery for the Craftsman 917.276813 U1R Lawn Mower and Tractor Battery?The AJC-U1R-300-199053 is the best replacement battery for the Craftsman 917.276813 U1R Lawn Mower and Tractor Battery? What are the dimensions of the Craftsman 917.276813 U1R Lawn Mower and Tractor Replacement Battery?The dimensions are L 7.76 x W5.12 x H 6.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 6-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 25/32" (DHS0781)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 11/64 (C03023)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5 mm L.28 mm (01120005)
- PROTO 1/2 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (J7335M)
- ILC Replacement for Ryobi 40V Lithium Brushless Battery (40V LITHIUM BRUSHLESS BATTERY RYOBI)
- HOUGEN Pipe Adapter with Chain (02564)
- ILC Replacement for Dewalt Dcb120 Battery (DCB120 BATTERY DEWALT)
- SNOW JOE 40.0V Li-Ion Battery, 5.0Ah Capacity (IBAT40XR)
- METABO Battery Adapter For Li-Ion 18V (PA 14.4-18 LED-USB)
- ILC Replacement for Dewalt XR Li-ion 18V Battery (XR LI-ION 18V)
- DEWALT Cordless Battery, 6 Ah (DCB606C)
- Bsc Preferred Cordless Tools