Shop All Threading Inserts
Bsc Preferred
Easy-to-Install Thread-Locking Inserts with Installation Tools Steel with Thin Wall 1/4-20 Thread
Mfr # 96015A111
Zoro # G811449910
Free Shipping & Returns
$75.15
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
- Brand Bsc Preferred
- MFR # 96015A111
- Zoro # G811449910
- Country of Origin China
- Category Threading Inserts
Description
A closed-end tap drill bit and installation bit are included with these inserts. Also known as E-Z Lok they use Loctite adhesive to keep them in place. The adhesive reaches full strength after 72 hours. A black-phosphate finish provides mild corrosion resistance.Inserts with a thin wall are often used in small holes or near the edge of a workpiece.
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
- WESTWARD Tap/Die Set, 22 Pieces (1PZ47)
- BURNDY 17.85" Crimper and Connector Kit 16 to 4 AWG (Y1MRTCKIT)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- EXCEL BLADES K10 Snap Knife, 9mm Light Duty Retracting Plastic Box Cutter Red, 12pk (16010)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- CARMEX Threading Insert, 08 IR 32 UN BMA (08 IR 32 UN BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- Bsc Preferred Indexable Tools