Shop All Self Locking Inserts
Bsc Preferred
Easy-to-Install Thread-Locking Insert Steel with Thick Wall M16 x 2 mm Thread Size 20 mm Long
Mfr # 97084A270
Zoro # G511455389
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97084A270
- Zoro # G511455389
- Country of Origin China
- Category Self Locking Inserts
Description
A black-phosphate finish provides mild corrosion resistance. Also known as E-Z Lok these inserts use Loctite adhesive to keep them in place. The adhesive reaches full strength after 72 hours. Installation requires a drill bit and a standard tap. Then set the insert with a bolt and two nuts or use an installation bit.Choose inserts with a thick wall for greater strength than thin-wall inserts or to fill a large hole.To drive slotted inserts you can use a slotted screwdriver instead of using an installation bit or a bolt and two nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel (BTI-CA-3716S-200/B1)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x2 L, PK5 (WWG-CLPSBPS-047)
- ZORO SELECT Arch Barrel, 1/2"-13, 1 1/2 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1678)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- E-Z LOK Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel (329-008)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-7)
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- E-Z LOK Self Locking Thread Insert, M10-1.25 Int Thrd Sz, Carbon Steel (650-10F)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-16)
- Bsc Preferred Self Locking Inserts