Shop All Self Locking Inserts
Bsc Preferred
Easy-to-Install Thread-Locking Insert Screw-Locking Steel with Thick Wall 5/16-18 Thread Size
Mfr # 96137A140
Zoro # G011580161
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 96137A140
- Zoro # G011580161
- Country of Origin China
- Category Self Locking Inserts
Description
Adhesive on both the internal and external threads keeps these inserts in place and holds screws tight. Also known as E-Z Lok they use Loctite that reaches full strength after 72 hours. A black-phosphate finish provides mild corrosion resistance. All have thick walls for strength and can be used to fill a large hole with stripped threads. Installation requires a drill bit and a standard tap. Then set the insert with an installation bit a slotted screwdriver or a bolt with two nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 8x30mm, PK25 (M39090.080.0030)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33190.015.0056)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 20 mm L, 8 PK (932943)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (450-12)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (319-5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524)
- E-Z LOK Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (319-M6)
- MIDWEST FASTENER Self Locking Thread Insert, #8-32 Int Thrd Sz, 4 PK (69262)
- Bsc Preferred Self Locking Inserts