Shop All Self Locking Inserts
Bsc Preferred
Easy-to-Install Thread-Locking Insert 18-8 Stainless Steel with Thin Wall 8-32 Thread Size, 5PK
Mfr # 94165A223
Zoro # G411455397
product price: $23.79
/pk 5, $4.76/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94165A223
- Zoro # G411455397
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Overall Length | 0.75" |
Description
Made of 18-8 stainless steel these inserts have good corrosion resistance. Also known as E-Z Lok they use Loctite adhesive to keep them in place. The adhesive reaches full strength after 72 hours. They may be mildly magnetic. Installation requires a drill bit and a standard tap. Then set the insert with an installation bit a slotted screwdriver or a bolt with two nuts.Inserts with a thin wall are often used in small holes or near the edge of a workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-B7)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Stainless Steel, Plain (N2002-SS-6)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Internal 5/16 in to 1 1/4 in, Steel (NES1025)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 45 mm Bore Dia., 25 PK (M36050.045.0001)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M18 x 1.5 mm Thread Size 29/64 Long (97084A316)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-3)
- E-Z LOK Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel (329-7)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524)
- Bsc Preferred Self Locking Inserts