Shop All Self Locking Inserts
Bsc Preferred
Easy-to-Install Thread-Locking Insert 18-8 Stainless Steel with Thin Wall 5/8-18 Thread Size
Mfr # 94165A279
Zoro # G011455377
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94165A279
- Zoro # G011455377
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Overall Length | 1" |
Description
Made of 18-8 stainless steel these inserts have good corrosion resistance. Also known as E-Z Lok they use Loctite adhesive to keep them in place. The adhesive reaches full strength after 72 hours. They may be mildly magnetic. Installation requires a drill bit and a standard tap. Then set the insert with an installation bit a slotted screwdriver or a bolt with two nuts.Inserts with a thin wall are often used in small holes or near the edge of a workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04104.025.0150)
- ZORO SELECT Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0062)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650385)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M18 x 1.5 mm Thread Size 29/64 Long (97084A316)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- E-Z LOK Self Locking Thread Insert, M10-1.25 Int Thrd Sz, Carbon Steel (650-10F)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-720)
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel (329-10)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1212)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1412)
- Bsc Preferred Self Locking Inserts