Shop All Self Locking Inserts
Bsc Preferred
Easy-to-Install Thrd-Lock Insert 18-8 Stainless ST with Thick Wall M8x1.25mm Thrd Size 31/64Long
Mfr # 97120A120
Zoro # G311455442
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97120A120
- Zoro # G311455442
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Overall Length | 1" |
Description
Made of 18-8 stainless steel these inserts have good corrosion resistance. Also known as E-Z Lok they use Loctite adhesive to keep them in place. The adhesive reaches full strength after 72 hours. They may be mildly magnetic. Installation requires a drill bit and a standard tap. Then set the insert with an installation bit a slotted screwdriver or a bolt with two nuts.Choose inserts with a thick wall for greater strength than thin-wall inserts or to fill a large hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (012520WF075)
- SEGOMO TOOLS Metric & Sae 261 Piece Hss Drill Thread Repair Kit & 110 Piece Tap Die Tool Set Bundle (THREAD261-110MM)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/4, PK100 (U07852.031.0075)
- MIDWEST FASTENER Stover Lock Nut, M14-1.50, Steel, Class 8, Zinc Plated, 3 PK (933346)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M18 x 1.5 mm Thread Size 29/64 Long (97084A316)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (329-4)
- BONDSERT Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (3332-1/2TW)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, Carbon Steel, 10 PK (329-004)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Stainless Steel (453-6)
- Bsc Preferred Self Locking Inserts