Shop All Mobile Computers & Accessories
Bsc Preferred
Custom 995ED042600833 K-Ranger 4'' Handheld Computer with Brick Keyboard and Android 9
Mfr # 105042600833
Zoro # G911768478
product price: $2,655.99
/ea
Free Shipping & Returns
$2,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 105042600833
- Zoro # G911768478
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Scan track inventory manage orders and sales on the go with this Custom 995ED042600833 K-Ranger 4'' handheld computer with brick keyboard and Android 9. Perfectly suited to a wide range of tasks the K-Ranger features a scanner camera keyboard and 4'' Dragontrail glass touch screen that is resistant to scratches. The scanner is capable of reading both 1D and 2D barcodes. Its full suite of accessories sold separately help to customize its use to your business needs. This device is built tough to IP65 standards to make it waterproof and an operating temperature range from 5 to 131 degrees Fahrenheit.This handheld computer features NFC and Wi-Fi connections to support data exchange. Its single sim card supports calls and 4G LTE data usage when internet connections are not available. An Android 9 operating system is straightforward to use so that your computing tasks can be handled quickly and accurately.Overall Dimensions:Width: 7 15/16''Depth: 1 5/8''Height: 3 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 3.2Ah, UB632, F1 (Faston Tab) Terminal, AGM Type (D5695)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL18V-40)
- PYLE 12" Portable Speaker, PPHP1264A (PPHP1264A)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- Bsc Preferred Mobile Computers & Accessories