Shop All Label Makers & Printers
Bsc Preferred
Custom 911MK010100233 D4 102 Label Printer
Mfr # 105911MK1233
Zoro # G711581710
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 105911MK1233
- Zoro # G711581710
- Country of Origin China
- Category Label Makers & Printers
Description
Produce labels for your shipping inventory or healthcare establishment with this Custom 911MK010100233 D4 102 label printer with USB port. This compact desktop model prints labels from 9/16'' to 4 5/16'' wide. Boasting a clamshell design and space saving footprint it is perfect for small spaces. This makes it easy to load label rolls for printing. Compatible with 1'' core rolls it delivers 203 DPI resolution with a maximum print speed of 5'' per second.Operation of this printer is simple and straightforward with a multifunction key and LED light to indicate errors or concerns. Featuring a USB port this printer can easily be connected to a computer for transmission of data. The onboard firmware is compatible with Windows 7 8 and 10 for seamless integration into your existing set up.Overall Dimensions:Width: 10 3/8''Depth: 7 7/8''Height: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- SCHOOL SMART Smooth Paperclips, 1-1/4 Inches, Silver, Pack of 100 PK (04911)
- UNIVERSAL Bulldog Magnetic Clips, Small, Nickel-Plated, PK18 (UNV31260)
- SOUTHWORTH Certificate Award, Ivory/Blue/Silver, 15 pk. (1R)
- EPSON Desktop Label Printer, Single Color (LW-Z5000PX)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- DYMO LabelWriter 550 Turbo Series Label Printer, 90 Labels/min Print Speed, 5.34 x 7.38 x 8.5 (2112553)
- DYMO Rhino 6000+ Industrial Label Maker (DYM2122499)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 2-3/8" (LAP65-60)
- Bsc Preferred Labels & Label Makers