Shop All Cordless Tool Accessories
Bsc Preferred
Craftsman 240.74801 Power Tool Replacement Battery
Mfr # CS-CFT700PW
Zoro # G612400998
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-CFT700PW
- Zoro # G612400998
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
This is a replacement compatible with a Craftsman Power Tool BatteryVolts: 6V 6 VoltsCapacity: 3500mAh 3.5AhType: Ni-MHCraftsman 240.74801 Replacement Batteries.Mfgr Part # 6033-BH-BZ1P 700113 7174806Dimensions: 4.44 in. L x 1.82 in. W x 0.91 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Craftsman.FAQsWhat is the best replacement battery for the Craftsman 240.74801 Power Tool Battery?The CS-CFT700PW is the best replacement battery for the Craftsman 240.74801 Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-14 Nf (97120)
- SIMPSON STRONG-TIE Quik Drive Standard Adapter, For Use With DeWALT 969 Cordless, 267 and 268 Adjustable Torque Screwgu (DWA3G2)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 20mm (101030-0200)
- MASTER MECHANIC MM 12V Battery (E120)
- ECLIPSE TOOLS Spare Battery, 4.0 Ah Li-Ion (902-562)
- MILWAUKEE TOOL M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440)
- DEWALT 12V/20V MAX* Bluetooth(R) Cordless Jobsite Radio (DCR028B)
- MILWAUKEE TOOL 14 ft. Concrete Vibrator Shaft (48-37-7014)
- ILC Replacement for Milwaukee 6310-20 Battery (6310-20)
- BOSCH Battery, 4 Ah, Li-Ion, PK2 (GBA18V40-2PK)
- Bsc Preferred Cordless Tools