Shop All CPVC Pipe Fittings
Bsc Preferred
CPVC Pipe Nipple Fully Threaded 1-1/4 NPT
Mfr # 6810K15
Zoro # G511438887
product price: $8.35
/ea
$8.35
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
- Brand Bsc Preferred
- MFR # 6810K15
- Zoro # G511438887
- Country of Origin China
- Category CPVC Pipe Fittings
Description
Made of CPVC this pipe can withstand high temperatures up to 170° or 200° F. It meets NSF/ANSI Standard 61 for drinking water. Also known as Schedule 80 pipe it has thick strong walls for use in heavy duty industrial plumbing and water supply applications such as water processing and waste water treatment. Pipe has good corrosion resistance. It is comparable to Corzan.Fully threaded pipe is also known as a close nipple; it is threaded on each end to the center.ASTM D1784 pipe meets specifications and testing requirements for material quality.Warning: Never use plastic pipe fittings and pipe with compressed air or gas.Sealants cannot be sold to Colorado Connecticut District of Columbia Delaware Illinois Indiana Massachusetts Maryland Maine Michigan New Hampshire New Jersey Northern Virginia New York Ohio Pennsylvania Rhode Island or Utah due to local regulatory limits on VOCs Volatile Organic Compounds.
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
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- DANCO Tank Lever For Mansfield (9D00088364)
- DAYTON 1-1/4" or 1-1/2" MNPT TPR Screw-In Check Valve (4UN78)
- ANVIL 1/2" FNPT Galvanized 90 Degree Elbow (0311000806)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4129-010)
- ZORO SELECT CPVC Tee, Class 100, 1/2" Pipe Size, MNPT x MNPT (85766)
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, Socket x Socket x Socket (9801-030)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9817-015)
- JONES STEPHENS ¾" CPVC Socket Stub Out Elbow, 6" x 12" (S73003)
- ZORO SELECT CPVC Elbow, 90 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT (85755)
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- Bsc Preferred Fittings