Shop All CPVC Pipes
Bsc Preferred
CPVC Pipe for Hot Water Threaded on One End 1-1/2 NPT 3 Long
Mfr # 6810K527
Zoro # G711438885
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 6810K527
- Zoro # G711438885
- Country of Origin China
- Category CPVC Pipes
Description
Made of CPVC this pipe can withstand high temperatures up to 170° or 200° F. It meets NSF/ANSI Standard 61 for drinking water. Also known as Schedule 80 pipe it has thick strong walls for use in heavy duty industrial plumbing and water supply applications such as water processing and waste water treatment. Pipe has good corrosion resistance. It is comparable to Corzan.Connect unthreaded pipe to unthreaded female socket-connect fittings using a CPVC primer and cement also known as solvent weld.To prevent leaks in threaded connections apply a non-hardening plastic-compatible sealant to the male threads. Tape or sealants with PTFE are not recommended for plastic-to-plastic threaded connections. When making a threaded connection be careful not to overtighten the threads. To prevent cracks and leaks finger tighten the fitting then wrench-tighten one to two turns.ASTM D1784 pipe meets specifications and testing requirements for material quality.Warning: Never use plastic pipe fittings and pipe with compressed air or gas.Sealants cannot be sold to Colorado Connecticut District of Columbia Delaware Illinois Indiana Massachusetts Maryland Maine Michigan New Hampshire New Jersey Northern Virginia New York Ohio Pennsylvania Rhode Island or Utah due to local regulatory limits on VOCs Volatile Organic Compounds.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI05)
- LEGEND VALVE 3/4 X 1/8 3/4 BASEBOARD TEE NL (302-253NL)
- ZORO SELECT 1-1/2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N112012)
- THETFORD CORPORATION Thetford 33239 Closet Flange Seal (T6H-33239)
- ZORO SELECT 1-1/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-174)
- ZORO SELECT CPVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800200CG1000)
- ZORO SELECT 1-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-213)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 80 Pipe, 0.500 Nominal X 20 FT [Each] (TCPVCGY.500X20FTSCH80)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-134)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 4.000 Nominal X 20 FT [Each] (TCPVCGY4.000X20FTSCH40)
- Bsc Preferred CPVC Pipes