Shop All Sealed Lead Acid Batteries
Bsc Preferred
Costzon Licensed Land Rover Discovery Car White Black 12V 5Ah Ride-On Toy Replacement Battery
Mfr # AJC-D5S-V-1-252889
Zoro # G612387169
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-V-1-252889
- Zoro # G612387169
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Description
Replacement compatible with Costzon Licensed Land Rover Discovery Car White Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by CostzonSpecsReplacement BatteriesPart # AJC-D5SVoltage: 12V 12 Volts Capacity: 5AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.6 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Costzon Licensed Land Rover Discovery Car White Black 12V 5Ah Ride-On Toy Battery?The AJC-D5S-V-1-252889 is the best replacement battery for the Costzon Licensed Land Rover Discovery Car White Black 12V 5Ah Ride-On Toy Battery. What are the dimensions of the Costzon Licensed Land Rover Discovery Car White Black 12V 5Ah Ride-On Toy Replacement Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- ILB GOLD Replacement For Hp Hewlett Packard, L25298-002 Adapter (L25298-002 ADAPTER)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- BSC PREFERRED Duracell DURA12-7F2 12V 7Ah Sealed Lead Acid Replacement Battery (AJC-D7S-F2-V-0-191168)
- BSC PREFERRED DSR INC7A-OBD 12 V OBD II Memory Saver 12V 9Ah Jump Starter Replacement Battery (AJC-D9S-F2-V-1-250786)
- BSC PREFERRED Liebert GXT3-3000RT120 12V 9Ah UPS Replacement Battery (AJC-D9S-S-6-153259)
- BSC PREFERRED CSB GH1213 12V 1.3Ah Sealed Lead Acid Replacement Battery (AJC-D1.2S-A-1-155688)
- BSC PREFERRED Apex Battery APX1290F2 12V 9Ah Sealed Lead Acid Replacement Battery (AJC-D9S-F2-J-0-261304)
- BSC PREFERRED Firman Model: T08071 12V 18Ah Generator Replacement Battery (AJC-D18S-V-1-254295)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH GEL Replacement Battery for Parts Unlimited RCB9A-A (MAX3984081)
- Bsc Preferred Sealed Lead Acid Batteries