Shop All Riding Lawn Mower & Small Tractor Parts
Bsc Preferred
Costway Tractor TY327774US-GN TY327774US-PI TY327774US-RE 12V 7Ah Ride-On Toy Replacement Battery
Mfr # AJC-D7S-I-0-251602
Zoro # G112384347
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-I-0-251602
- Zoro # G112384347
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Description
Replacement compatible with Costway Tractor TY327774US-GN TY327774US-PI TY32 Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by CostwaySpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Costway Tractor TY327774US-GN TY327774US-PI TY327774US-RE 12V 7Ah Ride-On Toy Battery?The AJC-D7S-I-0-251602 is the best replacement battery for the Costway Tractor TY327774US-GN TY327774US-PI TY327774US-RE 12V 7Ah Ride-On Toy Battery. What are the dimensions of the Costway Tractor TY327774US-GN TY327774US-PI TY327774US-RE 12V 7Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- MTD Gearbox Asm-Auger 28 (918-0416B)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2025-X)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- AFTERMARKET New Service Manual Fits Ford Model T Automobile (RAP72202)
- AFTERMARKET Trailer Shackle Bolt & Nut Kit (TLU31-0025)
- A & I PRODUCTS Classical Banded V-Belt (5/8" X 69") 22" x22" x2.5" (A-B66/04)
- MTD Bearing Flg Hex (741-04136B)
- MTD Cable-Clutch (946-04091)
- STENS Electric Pto Clutch For Bobcat Warner Lawn Tractor Mowers 255-339 (255-339)
- MTD Bushing-Flange (741-0493C)
- Bsc Preferred Riding Lawn Mower & Small Tractor Parts