Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod Carbon Steel 9 Overall Length 3/8-24 Thread
Mfr # 6516K275
Zoro # G311580526
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K275
- Zoro # G311580526
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 8" |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Carbon steel rods without a plating are best for dry environments since moisture will cause them to rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R513-10)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0607)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N01000.050.0075)
- ZORO SELECT Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 33/64 in Ht, 5 PK (U51090.087.0001)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 3/4-16 Internal Thread (8416N94)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 2 Overall Length 5/16-24 Internal Thread (8419K12)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 10-32 Thread Size 6 Overall Length (7415N57)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M8 x 1.25 mm Thread 225 mm Overall Length (7416N26)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M12 x 1.75 mm Thread 455 mm Overall Length (7416N39)
- Bsc Preferred Partially-Threaded Rods & Studs