Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod Carbon Steel 9 Overall Length 10-24 Thread
Mfr # 6516K271
Zoro # G011580178
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K271
- Zoro # G011580178
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Carbon steel rods without a plating are best for dry environments since moisture will cause them to rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.060.0016)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 329 Stainless Steel Plain Finish, 25 PK (WAS405#6)
- BSC PREFERRED Connecting Rod Aluminum 3/8-24 Internal Thread 12 Overall Length (6516K62)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 1/4-20 Thread Size 3 Overall Length (7415N51)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel 1/2-20 Thread Size 12 Overall Length (7417N91)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M12 x 1.75 mm Thread 455 mm Overall Length (7416N39)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/2-20 Internal Thread (8415N92)
- ZORO SELECT Internally-Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK25006IZ)
- Bsc Preferred Partially-Threaded Rods & Studs