Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod Carbon Steel 6 Overall Length 3/8-16 Thread
Mfr # 6516K265
Zoro # G211579767
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K265
- Zoro # G211579767
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 8" |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Carbon steel rods without a plating are best for dry environments since moisture will cause them to rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (37C250KFC)
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSDS)
- BSC PREFERRED Connecting Rod Aluminum 3/8-24 Internal Thread 12 Overall Length (6516K62)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel M8 x 1.25 mm Thread 150 mm Overall Length (7417N21)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M12 x 1.75 mm Thread 455 mm Overall Length (7416N39)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 1/4-20 Thread Size 3 Overall Length (7415N51)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel 1/2-20 Thread Size 12 Overall Length (7417N91)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 10-32 Thread Size 6 Overall Length (7415N57)
- ZORO SELECT Internally-Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain Finish, Round (LINK62518IA)
- Bsc Preferred Internally-Threaded Rods & Studs