Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod Carbon Steel 36 Overall Length 3/4-16 Thread
Mfr # 6516K317
Zoro # G311580328
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K317
- Zoro # G311580328
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 1" |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Carbon steel rods without a plating are best for dry environments since moisture will cause them to rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Zinc Plated Steel (U17263.037.0403)
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0200)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54489)
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 (MS16555-624)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/2-20 Internal Thread (8415N92)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 2 Overall Length 5/16-24 Internal Thread (8419K12)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 10-32 Thread Size 6 Overall Length (7415N57)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel 1/2-20 Thread Size 12 Overall Length (7417N91)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 1/4-20 Thread Size 3 Overall Length (7415N51)
- Bsc Preferred Internally-Threaded Rods & Studs