Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod Carbon Steel 12 Overall Length 1/2-13 Thread
Mfr # 6516K286
Zoro # G211580138
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 6516K286
- Zoro # G211580138
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 1" |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Carbon steel rods without a plating are best for dry environments since moisture will cause them to rust.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 4000 PK (210117)
- ZORO SELECT Spring Pin, Coiled, 5/64x7/16in, Pln, PK100 (U39140.007.0043)
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 (M55580.050.0010)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09090)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel 1/2-20 Thread Size 12 Overall Length (7417N91)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 3/4-16 Internal Thread (8416N94)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel M8 x 1.25 mm Thread 150 mm Overall Length (7417N21)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 1/4-20 Thread Size 3 Overall Length (7415N51)
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 18 in, Steel, Zinc Plated Finish (LINK31218IZ)
- Bsc Preferred Partially-Threaded Rods & Studs