Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod Aluminum 9 Overall Length 1/4-20 Thread
Mfr # 6516K184
Zoro # G211579965
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K184
- Zoro # G211579965
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 8" |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Aluminum rods are lightweight and corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK (74327)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (U04104.043.0075)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- ZORO SELECT Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.0D)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 6 Overall Length (7415N63)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel M8 x 1.25 mm Thread 150 mm Overall Length (7417N21)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 3/4-16 Internal Thread (8416N94)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel 1/2-20 Thread Size 12 Overall Length (7417N91)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 2 Overall Length 5/16-24 Internal Thread (8419K12)
- Bsc Preferred Partially-Threaded Rods & Studs