Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod Aluminum 12 Overall Length 5/16-18 Thread
Mfr # 6516K195
Zoro # G211579637
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K195
- Zoro # G211579637
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 1" |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Aluminum rods are lightweight and corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0100)
- ZORO SELECT Socket Set Screw, Knurl Cup, 1/4-20x1-1/4, PK100 (U07890.025.0125)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0125)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x4 3/4 L (U39665.062.0400)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 3/4-16 Internal Thread (8416N94)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel 1/2-20 Thread Size 12 Overall Length (7417N91)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 6 Overall Length (7415N63)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel M8 x 1.25 mm Thread 150 mm Overall Length (7417N21)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/2-20 Internal Thread (8415N92)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 2 Overall Length 5/16-24 Internal Thread (8419K12)
- Bsc Preferred Internally-Threaded Rods & Studs