Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod 18-8 Stainless Steel 6 Overall Length 3/8-16 Thread
Mfr # 6516K378
Zoro # G011580017
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K378
- Zoro # G011580017
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.18-8 stainless steel rods have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.140.1000)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 1-1/4 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W (ZSNDF-132)
- MKT FASTENING Sup-R-Caulk Set, Anchor Tool, 1/2-13"dia. (1411700)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/16 in L, Stainless Steel Body, 250 PK (U34185.018.6769)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 10-32 Thread Size 6 Overall Length (7415N57)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 2 Overall Length 5/16-24 Internal Thread (8419K12)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 1/4-20 Thread Size 3 Overall Length (7415N51)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 76 mm Overall Length M6 x 1 mm Internal Thread (8419K91)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M8 x 1.25 mm Thread 225 mm Overall Length (7416N26)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/2-20 Internal Thread (8415N92)
- ZORO SELECT Internally-Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 18 in, Steel, Zinc Plated Finish, Round (LINK28018IZ)
- Bsc Preferred Partially-Threaded Rods & Studs