Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod 18-8 Stainless Steel 305 mm Overall Length M8 x 1.25 mm Thread
Mfr # 6516K341
Zoro # G211590441
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K341
- Zoro # G211590441
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 8" |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.18-8 stainless steel rods have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51030.037.0200)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 200 PK (3716T)
- ZORO SELECT #8-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0050)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01062.025.0400)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel M8 x 1.25 mm Thread 150 mm Overall Length (7417N21)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel 1/2-20 Thread Size 12 Overall Length (7417N91)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 3/4-16 Internal Thread (8416N94)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M8 x 1.25 mm Thread 225 mm Overall Length (7416N26)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- ZORO SELECT Internally-Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 1 ft, Aluminum, Plain Finish, Hex (LINKT136)
- Bsc Preferred Internally-Threaded Rods & Studs