Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod 18-8 Stainless Steel 30 Overall Length 3/8-24 Thread
Mfr # 6516K432
Zoro # G511580524
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 6516K432
- Zoro # G511580524
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.18-8 stainless steel rods have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in Thrd L Steel Zinc, 1/4" Hex W, 150 PK (143208HM)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 50 PK (FBHEXB14202FTP50)
- GRIP-RITE Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 195 PK (MAXS158TH3051)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 76 mm Overall Length M6 x 1 mm Internal Thread (8416N21)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 3/4-16 Internal Thread (8416N94)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M8 x 1.25 mm Thread 225 mm Overall Length (7416N26)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 76 mm Overall Length M6 x 1 mm Internal Thread (8419K91)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/2-20 Internal Thread (8415N92)
- ZORO SELECT Internally-Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT128)
- Bsc Preferred Partially-Threaded Rods & Studs