Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod 18-8 Stainless Steel 12 Overall Length 3/8-16 Thread
Mfr # 6516K403
Zoro # G011579820
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 6516K403
- Zoro # G011579820
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.18-8 stainless steel rods have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- PARKER Sealing Washer, 316 Stainless Steel (M30201-SS)
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Zinc Plated Steel 10PK (9064141)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0200)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 76 mm Overall Length M6 x 1 mm Internal Thread (8416N21)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 2 Overall Length 5/16-24 Internal Thread (8419K12)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 6 Overall Length (7415N63)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel 1/2-20 Thread Size 12 Overall Length (7417N91)
- BSC PREFERRED Connecting Rod Aluminum 3/8-24 Internal Thread 12 Overall Length (6516K62)
- ZORO SELECT Internally-Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK25006IZ)
- Bsc Preferred Partially-Threaded Rods & Studs