Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Connecting Rod 18-8 Stainless Steel 12 Overall Length 1/2-20 Thread
Mfr # 6516K407
Zoro # G011579875
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6516K407
- Zoro # G011579875
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.18-8 stainless steel rods have good chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.050.0008)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62718)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 L (WWG-CLP-281)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M12 x 1.75 mm Thread 455 mm Overall Length (7416N39)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 6 Overall Length (7415N63)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/2-20 Internal Thread (8415N92)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 3/4-16 Internal Thread (8416N94)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 1/4-20 Thread Size 3 Overall Length (7415N51)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- Bsc Preferred Internally-Threaded Rods & Studs