Shop All Hollow Wall Anchors
Bsc Preferred
Conical Plug, 1" L, PVC Plastic, 100 PK
Mfr # 95482A112
Zoro # G311440868
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Material PVC Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95482A112
- Zoro # G311440868
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Material | PVC Plastic |
Description
A lobed shape makes these anchors more twist and pull-out resistant than other plastic anchors for block and brick. They reinforce the hole and resist stripping. To install drill a hole slightly deeper than the anchor is long and insert the anchor until it's flush with the surface. Next thread a sheet metal or wood screw through your fixture and into the anchor. To determine screw length add the anchor length to the fixture thickness and choose a screw longer than this. Pull-out strength values are 25% of the ultimate values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #8-32, Stainless Steel, 0.26 in H, 500 PK (08NC188)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/8 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (30782)
- ZORO SELECT Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0225)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0075)
- BSC PREFERRED Conical Plug, 1" L, PVC Plastic, 100 PK (95482A125)
- E-Z ANCOR Twist-N-Lock 50 lbs. Drywall Anchors with Screws, 25PK (25200)
- MKT FASTENING Hollow Wall Setting Tool (110000)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07383)
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04095)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- Bsc Preferred Hollow Wall Anchors