Shop All Structural Framing System Accessories
Bsc Preferred
Clip-On Nut for Flanged Edges M5 x 0.8mm Thread, 10PK
Mfr # 90542A349
Zoro # G811450855
product price: $16.99
/pk 10, $1.70/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 0.5"
- Length 1"
- Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90542A349
- Zoro # G811450855
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 0.5" |
Length | 1" |
Height | 0.75" |
Description
Slide these nuts on the edge of a panel and position them by hand. Also known as G-style clip-on nuts they have threads that float inside the retainer so you can install a bolt at a slight angle to align off-center parts. A zinc plating provides corrosion resistance in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Cube Connector, 15 Series (093WW382N08)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (1875-000)
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- 80/20 Drop In T-Nut M8 (13132)
- 80/20 Door Handle, Plastic, Large, Red (2880)
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- 80/20 Blk Tension Ball Latch W/Mounting Brkts (2134-BLACK)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- Bsc Preferred Structural Framing Systems