Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Class 10.9 High-Strength Steel Threaded Rod M18 x 2.5 mm Thread Size 1 M Long
Mfr # 1078N17
Zoro # G811417766
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 1078N17
- Zoro # G811417766
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 3" |
Description
These Class 10.9 steel threaded rods are about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0150)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 4 in Bore Dia. (KG-400SJ)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0604CPP)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78481)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2-1/2 Feet Long (98791A054)
- BSC PREFERRED Low-Strength Steel Threaded Rod M3 x 0.5 mm Thread Size 1 M Long (98861A040)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Feet Long (90322A167)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 2-1/2 Long (98750A210)
- BSC PREFERRED Hardened Super-Corrosion-Resistant Threaded Rod 316 Stainless Steel 3/4-10 Thread Size 4 Long (98865A760)
- BSC PREFERRED Brass Threaded Rod 7/16-14 Thread Size 2 Feet Long (98812A032)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Brass, Not Graded, Plain Finish (BR.00603206.PL.DAR)
- Bsc Preferred Fully-Threaded Rods & Studs