Bsc Preferred

Clamping U-Bolt Steel 5/16-18 Thread Size 2 ID


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Length 3"
  • Width Across Centers of Tips 6"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Length 3"
Width Across Centers of Tips 6"

Description

Also known as muffler clamps these U-bolts have a rounded mounting plate that fully surrounds pipe conduit and tubing for a secure fit. Stronger than routing clamps and hangers U-bolts support heavy pipe tube and conduit from ceilings walls and poles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.