Shop All Strut Channel Accessories
Bsc Preferred
Centering Strut Channel Washer Galvanized Steel for 1/4 Rod Diameter
Mfr # 3260T31
Zoro # G811465774
product price: $0.87
/ea
Sold in multiples of 9 for $7.83
$7.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.5"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3260T31
- Zoro # G811465774
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 2" |
Description
Keep hardware centered in the strut channel slot. Use with hex nuts to connect threaded rod.Galvanized steel washers have better corrosion resistance in wet environments than zinc-plated steel and can be used outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.03)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- VAST Strut Trolley Support, 3-3/4" L, PK5 (V4873-5)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- FLEX-STRUT Corner, 1-5/8" x 4-1/8", 3-Hole (FS-5112 E/G)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK10 (V804-10)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8WB)
- STANLEY Stanley Hardware Plate Corner Flat 9 Inch Black N266-474 (2049559)
- Bsc Preferred Strut Channel Accessories